2 Industrial Strength Lubricant - 208LTR

2 Industrial Strength Lubricant - 208LTR

Order Code:
MPN:

Product Description

Heavy duty non drying oily film will penetrate, lubricate and provide corrosion protection up to 1 year. For a wide range of industrial applications, conforms to NSF H2 & MIL-C & MIL-PRF specifications.

Specifications

Container Type
Barrel
Features
Loosens Rusted or Frozen Parts, No Chlorinated Solvents, Provides a Non Drying, Light, Oily Film for Use on Indoor Equipment, Reduces Wear Caused by Friction and Corrosion, Strong, Multi Purpose Lubricant and Penetrant with Added Corrosion Protection, Strong, Multi Purpose Lubricant, and Penetrant
MFR Part No.
M00255
For Use On
Bearings, Electrical, Metals
Type
Lubricant
Product Type
Heavy Duty Lubricant
Form
Lubricant
Food Safe
No
Series
2
Colour
Brown
Standards Met
NSF H2
Size
208L
NSF Rating
H2



£2,999.99 Inc VAT (20%)