0
1

1 Greaseless Lubricant 379ML

Order Code: ZT1037034X

£10.99 Inc VAT (20%)


Description

Dry film penetrant and lubricant which inhibits corrosion, displaces moisture, ideal for delicate machined parts. Non conductive, safe on paint, fabrics and most plastics, used in aviation worldwide. Conforms to NSF H2, Boeing & MIL-C-23411A specifications.

Specifications for 1 Greaseless Lubricant 379ML
  • Features
    Used Worldwide in Aviation
    Safe on Paint, Fabric, and Most Plastics
    Loosens Rusted or Frozen Parts
    Non Conductive
    Removes Carbon Build-up From Surfaces
    Resists Oil, Dust, and Dirt Build-up
    Provides a Dry, Thin, Lubricating Film
    Displaces Moisture
    Ideal for Delicate Mechanisms
    Provides a Short Term, Light, Corrosion Resistant Barrier
  • For Use On
    Metal
    Gears
    Electrical
    Threads
    Tools
  • MFR Part No.
    M00116
  • Container Type
    Aerosol
  • Size
    379ml
  • Operating Temperature Range
    -50 to 213°C
  • Product Type
    Multi-Purpose Lubricant
  • Type
    Lubricant
  • Form
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome