Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hoses
Hose/Coupler Twin Speed Hand Pump 1/4"-3/8" NPT
By Kennedy
Order Code:
ZT1120184X
£59.99
Inc VAT (20%)
£72.99
17.5% off
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
7-8
weeks
Available
GBP
59.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hoses/hose-coupler-twin-speed-hand-pump-quarter-inch-3-8th-inch-npt/p/ZT1120184X
Add to quotation
View all Hydraulic Hoses
Description
To suit Kennedy Hydraulic Hand Pumps
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Hose/Coupler Twin Speed Hand Pump 1/4"-3/8" NPT
Description
Connection Hose 1500mm x 3/8in x 1/4in NPT
To Suit Model
HPT070 / KEN5038940K
HPT035 / KEN5038900K
HPT250 / KEN5038960K
Weight
1000g
MFR Part No.
567-814
Product Type
Hose / Coupler
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome