TGA500 Food Safe High Load Spray Grease 500ML

Order Code: ZT1036882X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.075%
10 - 19£7.6410%
20 +£7.2215%

Currently unavailable

Description

Intended use for lubrication of bearings, slides and all delicate mechanisms used in the food manufacturing/ processing industry. Maximum operating temperature 150°C with
excellent load carrying capacity and water resistance. Non-toxic. FDA Compliant. NSF H1 registered.

Specifications for TGA500 Food Safe High Load Spray Grease 500ML
  • For Use On
    Bearings
  • Container Type
    Aerosol
  • Features
    Non-Toxic
    Water Resistant
  • Size
    500ml
  • Operating Temperature Range
    -10 to 150°C
  • Colour
    Off White
  • Product Type
    High Load Grease
  • NLGI Grade
    Food Safe