Spray Grease SPRAYGREASE400ML Pack of 4

Spray Grease SPRAYGREASE400ML Pack of 4

Order Code: ZT5675576SCopy

£69.99 Inc VAT (20%)


Description

Our premium quality Long Lasting Spray Grease is invaluable, providing almost limitless uses in a vast range of settings, environments and workplaces.Suitable for any metal application, our Long Lasting Spray Grease is a high viscous formula that won’t drip or run, even staying put when applied to vertical surfaces.Use it on all metal to metal contacts for unbeatable lubrication and water displacement, as well as preventatively to provide protection against rust, corrosion and seizing.With the Smart Straw applicator, you’ve got two ways to spray; use the flip up straw for hard to reach areas, such as inside chains, locks or rollers, then flip it down to use the wide angle spray eye for area coverage on surfaces. Whichever way you need to spray, you can rely on the clever 360° valve to work efficiently at every angle, even upside down. Specifications: Brand WD40 MPN 44215/NBA Weight (kg) 0.36

See full description
Specifications for Spray Grease SPRAYGREASE400ML Pack of 4
  • Pack Quantity
    4
  • Weight
    0.36kg
  • Product Type
    Spray Grease