Renolit High Temperature 220 Grease 400G
https://assets.zoro.co.uk/Images/p/100x100/ZT1218143X/Renolit_High_Temperature_220_Grease_400G_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1218143X/Renolit_High_Temperature_220_Grease_400G_1.jpg

Renolit High Temperature 220 Grease 400G

Order Code:
MPN:

Product Description

This fully synthetic special lubricating grease reduces starting and running torque with a low friction coefficient. It has excellent anti-corrosion properties even under difficult environmental factors such as moisture, water and an aggressive atmosphere. Durable and long-lasting, this grease is very resistant to aging and high thermal loads.

Features and Benefits
• Reduces starting and running torque
• High performing anti-corrosion properties
• Very resistant to aging
• Performs well under difficult environmental factors
• Wide temperature range

Typical Applications
• Lubricating paper mills (wet sector)
• Lubricating truck hub units
• Lubricating cardan shafts

Standards
• NLGI Grade 2

Specifications

Features
Aging Resistant, Anti-corrosion Properties, Water-Resistant
For Use On
Bearings
Container Type
Cartridge
MFR Part No.
600823115
Operating Temperature Range
-40 to +140°C
NLGI Grade
2
Colour
Ivory
Product Type
Bearing greases
Series
Long Life Grease
Food Safe
No
Base Oil
Synthetic
Size
400g
Thickener Type
Lithium Complex



£14.99 Inc VAT (20%)
Schedule order and save 5%