R223 White Grease with PTFE 400ML

Order Code: ZT1027429P

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.825%
10 - 19£10.2510%
20 +£9.6815%


Description

A premium quality anhydrous calcium based grease for use in applications requiring good water resistance. For use in anti-friction and plain bearing pumping equipment and in the lubrication of linkages, door latches, hinges, gears, springs, bearings, rubber components, rings, striker plates and sliding shackles.

Specifications for R223 White Grease with PTFE 400ML
  • For Use On
    Bearings
  • Size
    400ml
  • Features
    Good water resistant
  • Container Type
    Aerosol
  • MFR Part No.
    R223
  • Colour
    White
  • NLGI Grade
    2
  • Product Type
    Lithium Grease
  • Food Safe
    No
  • Operating Temperature Range
    20 to 110�C
  • Series
    Industrial R223
  • Base Oil
    PTFE