Premium Flexible Grease Hose - 300 mm - TGG508

Order Code: ZT3114079S

£13.99 Inc VAT (20%)
£15.298.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

TYGRIS Premium Flexible Grease Hose is a heavy-duty high-pressure flexible extension hose suitable for both hand and air operated grease guns. Fitted with 1/8" BSPTM ends. Warning: Never use beyond recommended working pressure
Benefits: Superior construction- Inner tubing is polyamide with polyurethane sheathing reinforced diagonally in highly tear resistant polyester; Length (End To End) 12” 300mm; Working pressure: 5, 800 PSI (400 BAR)

See full description
Specifications for Premium Flexible Grease Hose - 300 mm - TGG508
  • Product Type
    Flexible Grease Hose
  • Length
    300mm