Nova LC130 SF02 Extreme Pressure Grease
0
1

Nova LC130 SF02 Extreme Pressure Grease

Order Code: ZT1036824XCopy

£26.99 Inc VAT (20%)

Currently unavailable

Description

Especially suited to single-point lubrication of roller and sliding bearings, sliding guides, open gears, gear racks, shaft seals and chains located in areas with considerable temperature variations (e.g. food industry) or where intrinsic safety is a requirement (as in the oil and gas industry). Dust-tight and protected against water jets.

Specifications for Nova LC130 SF02 Extreme Pressure Grease
  • Size
    130cm3
  • Container Type
    Bottle
  • Features
    Dust-tight
    Protected Against Water Jets
  • Operating Temperature Range
    -30 to 120°C
  • For Use On
    Bearings
    Gears
  • MFR Part No.
    107291
  • Discharge Period
    1 to 12 Months
  • Lubricant Description
    Extreme Pressure Grease
  • Series
    Perma Nova
  • Housing
    Independent
  • Part Code
    SF02
  • Standards Met
    DIN 51 502
  • Drive
    Reusable - Electrochemical Reaction Via Gas Generating Cell Electronic Temperature Compensation
  • System Type
    Temperature Independent System - Electrochemical
  • Lubricant Type
    Grease
  • NLGI Grade
    2
  • Base Oil
    Mineral Oil
  • Pressure Build-Up
    Max 6. Bar
  • Thickener
    Li +MoS2