Mobilith SHC100 Grease 380GM
0
1
2

Mobilith SHC100 Grease 380GM

Order Code: ZT1036971XCopy

£11.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Mobilith SHC™ '100 Greases' is designed for a wide variety of applications and offers high performance at extremes of temperature. The formula consists of a synthetic base fluid (often found in a high-quality lithium complex thickener), and is wax-free with a low coefficient of traction (compared with mineral oils). The SHC™ 100 range therefore, provides excellent pumping at low temperatures and a very low starting and running torque.

Features and Benefits
• Protects against wear, rust and corrosion for reduced downtime and maintenance
• Excellent thermal stability and oxidation resistance for long lasting protection for components
• Low traction coefficient prolongs mechanical lifespan and reduces energy consumption
• High and low viscosity grades protects heavy loaded bearings
• Offers good low temperature performance
• Excellent performance even in the presence of water
• Low volatility resists increase in viscocity at high temperatures
• Available in 380g and 16kg containers

Typical Applications
• Electric motors
• Industrial
• Mechanical

Standards
• CEN EN 12081:2017

See full description
Specifications for Mobilith SHC100 Grease 380GM
  • MFR Part No.
    SHC100
  • Operating Temperature Range
    -40 to 150°C
  • Container Type
    Cartridge
  • Features
    Excellent Protection Against Wear, Rust and Corrosion
    Excellent Thermal Stability and Oxidation Resistance
    Includes Both High and Low Viscosity Grades
    Low Traction Coefficient
    Low Volatility
    Outstanding High Temperature and Low Temperature Performance
    Outstanding Structural Stability in the Presence of Water
  • For Use On
    Bearings
  • NLGI Grade
    2
  • Standards Met
    ISO VG 100
  • Product Type
    High-Performance Grease
  • Colour
    Red
  • Series
    MLG
  • Base Oil
    Synthetic
  • Food Safe
    No
  • Size
    380g