Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Greases, Lubricants & Oils
Greases
Longterm 2 Plus Grease 400gm
By Molykote
Order Code:
ZT5129939S
Copy
£30.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 20th May
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/greases/longterm-2-plus-grease-400gm/p/ZT5129939S
Add to quotation
Schedule an order and save 5%
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Greases
Description unavailable
Specifications
Specifications for Longterm 2 Plus Grease 400gm
For Use On
Bearings
Colour
Black
Container Type
Cartridge
Operating Temperature Range
25 to +110�C
NLGI Grade
2
Features
Corrosion Protection
High Load-Carrying Capacity
Product Type
Bearing greases
Size
400g
Series
Top 2000
MFR Part No.
LT2P400