Cassida RLS 000 Grease 900G

Order Code: ZT1249856X

£27.99 Inc VAT (20%)


Description

Cassida Grease RLS 000 is specially developed for the grease lubrication of machinery in the food and beverage processing and packaging industry.
It is based on an aluminium complex thickener, synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food & beverage industry.

See full description
Specifications for Cassida RLS 000 Grease 900G
  • Features
    Food Grade
    Long Lasting Life
    Water Resistance
    Corrosion Protection
  • MFR Part No.
    600822583
  • Size
    900g
  • Standards Met
    NSF H1
    Kosher
    Registered with NSF under category H1 - Incidental Food Contact
  • Container Type
    Tin
  • Operating Temperature Range
    -50 to +100°C
  • For Use On
    Food Equipment
  • Series
    CASSIDA RLS 000
  • Colour
    White
  • Food Safe
    Food Safe
  • Base Oil
    Synthetic
  • Product Type
    High Performance Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome