Ambergrease EXL Long Life Bearing Grease


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Ambergrease EXL is a lithium-calcium complex thickened, performance bearing grease, that is ideal for use on critical, high load bearings and sliding surfaces. Its high performance formula is specially designed to work on components that undergo a longer than usual service life.

Features and Benefits
• Ideal for use in applications where a longer than usual in-service life is required
• Exceptional load carrying capacity of >800Kg 4-ball weld load
• Highly visible red colouration to easily identify treated areas
• Operational Temperature range: -30°C to +150°C

Standards
• NLGI type 2

Typical Applications
• Mechanical
• Long service life machine components
• High-load bearings

Feature Attributes

Features:
Mean Hertz Load: 125Kg; Timken OK load: 25Kg,Exceptional load carrying capacity
Series:
Ambergrease EXL
Operating Temperature Range:
-30 to 150 °C
NLGI Grade:
2
For Use On:
Bearings
Product Type:
Bearing Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome