KFKNSS10059 1/2" Air Preparation Cradle Assembly

Order Code: ZT1064775X

£199.99 Inc VAT (20%)


Description

Combined Filter-Regulator-Lubricator modular unit. Housed in a rugged stove enamelled steel cage. Manual filter drain. Push to lock non-rising regulator control knob. Constant lubricator oil flow & very low pick-up pressure. Rugged metal bowl guards. Available 1/2” providing 3000 l/min (106 CFM) at 7 bar. Filters out condensate build-up from compressor through mains close to point of use. Lubricates near to air tools. Prolongs life of air tools. Accessibility of air to work location. High flow rate allows multiple air tool use. Adjustable pressure range 0.5 to 10 Bar. For use in garages (very high automotive use), machine shops, joinery industry, sheet metal industry and any industry where air tools or spray guns are used.

See full description
Specifications for KFKNSS10059 1/2" Air Preparation Cradle Assembly
  • Product Type
    Air Preparation Cradle
  • MFR Part No.
    KFKNSS10059
  • Maximum Flow Rate
    3000L/min
  • Pressure Range
    0.5 to 10bar
  • Port Size
    1/2in
  • Drain Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome