Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Bearings, V-belts & Power Transmission Equipment
/
Ball Bearings
/
Deep Groove Bearings
Deep Groove Ball Bearing 6mm - L1360ZZ
By
NMB
Order Code:
ZT4921030S
MPN:
L1360ZZ
Quantity
Price
Discount
1 - 4
£6.59
0%
5 - 9
£6.33
4%
10 - 19
£6.06
8%
20 - 49
£5.80
12%
50 +
£5.54
16%
View all Deep Groove Bearings
Product Description
Deep Groove Ball Bearing 6mm L1360ZZ
Tags:
#BulkDiscount
£6.59
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.