SX2100 Steempro PowerMax 35 Litre Each

Order Code: ZT2426049S

£4,999.99 Inc VAT (20%)

Currently unavailable

Description

Prochem Steempro Powermax SX2100 Carpet cleaner 35 litre combines dual 3-stage vacuum power with a long life 170psi induction diaphragm pump. The ideal high power carpet extractor for the single operator, the Steempro Powermax incorporates a large 35 litre solution tank in a compact body design for maximum efficiency and portability. With an internal “whisper quiet” silencer and upright mounted motors with exclusive intercooler unit, the Steempro Powermax represents the state-of-the-art in professional carpet soil extractors. The machine comes complete with hoses and 2-jet Glidemaster stainless steel wand.
Specifications Capacity - Wet 26L/Solution 35L Pump - 170 PSI Power Cord - 7.6m Motor - 2 x 3 stage by-pass (Prochem Code LA4501E) Weight - (Machine + Kit) 45kg Power - 230V AC 50/60Hz Suction - 5588mm H2O Airflow - 113L/sec Dimensions - 900mm x 800mm x 490mm
Kit - Complete with hoses and 30cm (12″) dual jet S-bend carpet wand.

See full description
Specifications for SX2100 Steempro PowerMax 35 Litre Each
  • Product Type
    Carpet Cleaners
  • Size
    35L
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome