SX2000 Steempro Powerflo 35 Litre Each

Order Code: ZT2425933S

£4,099.99 Inc VAT (20%)

Currently unavailable

Description

Prochem Steempro Powerflo Carpet Cleaner 35 Litre with ascuff-resistant granite finish Steempro Powerflo is the ideal carpet soil extractor for residential and commercial carpet and upholstery cleaning. Durable urable and reliable Steempro Powerflo incorporates a high power 3-stage vacuum and 150 psi diaphragm pump. The internal "whisper quiet" silencer makes it one of the most powerful yet quiet portable extractors in the world. The machine comes complete with hoses and single jet Glidemaster stainless steel wand.
Specifications Capacity - Wet 26L/Solution 35L Pump - 150 PSI Power Cord - 7.6m Motor - 1 x 3 stage by-pass (Prochem Code LA4501E) Weight - (Machine + Kit) 42kg Power - 230V AC 50/60Hz Suction - 3556mm H2O Airflow - 70.7L/sec Dimensions - 890mm x 780mm x 450mm
Kit - Complete with hoses and 30cm (12?) carpet wand.

See full description
Specifications for SX2000 Steempro Powerflo 35 Litre Each
  • Product Type
    Carpet Cleaners
  • Size
    35L
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome