Neutral Pro-spotter 1 Litre Spray 1 Litre

Order Code: ZT2425566S

£19.99 Inc VAT (20%)

Currently unavailable

Description

Prochem Neutral Pro-Spotter Trigger Spray has been developed exclusively for the healthcare market. All-in-one carpet cleaner, urine neutraliser, deodoriser and rinse agent. Neutralises and removes urine residues and odour. Leaves carpets and fabrics clean and soft. New surfactant technology eliminates resoiling. WOOLSAFE Approved maintenance product for wool carpets and rugs.
Features: - Ready-to-use all-purpose neutral pH spotter for carpets & fabrics - WoolSafe approved. - Clear liquid with floral fragrance.
Directions - For professional and industrial use only. - Neutral Pro-Spotter is ready-to-use, no further dilution is required. - Always pretest carpet or fabric for colour fastness before proceeding. - Do not use on water sensitive fabrics. - Scrape up any surface spot material then apply Neutral Pro-Spotter directly to spot with spray applicator. - Blot with clean white towel or tissue. Do not rub. - Work from outside to centre of large spots. - Repeat if necessary, then rinse with clean water if required. - Brush fibres to align pile. - Neutral Pro-Spotter should be rinsed out after heavy application to carpet or fabric.
pH Values - pH: 7.5

See full description
Specifications for Neutral Pro-spotter 1 Litre Spray 1 Litre
  • Product Type
    Spot and Stain Removers
  • Size
    1L
  • Material
    pH 7.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome