Ink Solv 500ml - BMP264-1

Order Code: ZT2620268S

£23.99 Inc VAT (20%)

Currently unavailable

Description

Prochem Ink Solv 500ml is a water-based micro-emulsion spotter for ink, marker pen, nail polish, PVA adhesive and other water and solvent soluble stains on carpets, fabrics and hard surfaces.
Features: - New water-based micro-emulsion spotter - Effective on ink, marker pen, nail polish & PVA adhesive remover for carpets, fabrics & most surfaces - Clear liquid with mild aromatic odour. - Ready-to-use
Directions - For professional and industrial use only. - Always refer to Safety Data Sheet before use. Ink Solv is ready-to-use. - Always pretest carpet, fabric or surface to be treated in an inconspicuous area before proceeding. - Use only on small spots at or near the pile or fabric surface. - Apply Ink Solv directly to spot. DO NOT OVER-APPLY. - Allow 1 to 2 minutes contact time, then scrape any softened residues with a blunt knife or blot spots gently with white towel or tissue. DO NOT RUB. - Repeat application if required, working from outside to centre of large spots. - For best results rinse extract with water to remove all residues and prevent ring marks. Note: Some spots & stains may be permanent.
pH Values - pH: 7.5

See full description
Specifications for Ink Solv 500ml - BMP264-1
  • Product Type
    Spot and Stain Removers
  • Size
    500ml
  • Material
    pH 7.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome