Clensan 5L 5L - BMP270-5

Order Code: ZT2429972S

£40.99 Inc VAT (20%)
£42.994.5% off

Currently unavailable

Description

Prochem Clensan is a concentrated bactericidal detergent sanitiser and deodoriser for use on carpets, upholstery, floors and hard surfaces. Clensan's biocidal formula is approved to EN1276 and EN14476 and is effective against a wide range of harmful organisms including bacteria and viruses.• Detergent sanitiser & deodoriser for carpets, upholstery, floors and hard surfaces.
Features: - Effective against bacteria and viruses. - Approved to EN1276, EN13624, EN13697, EN13727, EN14476, EN14561, EN14562, EN1650. The active ingredients in Clensan have been tested to be effective against the following organisms, when diluted and applied according to the label directions. Bacteria: Enterococcus hirae, Listeria monocytogenes, Pseudomonas aeruginosa, Staphylococcus aureus, Escherichia coli, Salmonella cholerasuis. Viruses: Rota Vaccinia, Murine Norovirus, Orthomyxoviridae (Influenza H1N1 H5N1), Hepatitis B, HIV, BVDV, HBV, HCV, Filoviridae (Ebola), Paramyxoviridae (Measles). - Clear liquid with herbal lemon fragrance.
Directions - For professional and industrial use only. - Dilution rate (all surfaces): Mix 50ml of Clensan per litre of water (1 part Clensan to 20 parts water). Solutions should always be freshly prepared. - Carpets & Upholstery: Always pre-test carpet or fabric with ready-to-use Clensan solution for colour fastness and texture change before proceeding. Apply Clensan solution by spray applicator to carpet or fabric surface and allow 5 to 15 minutes contact time for effective sanitising. Extraction clean carpet with S777 Crystal Green or extraction rinse carpet or fabric with B109 Fibre & Fabric Rinse. - Floors and Hard Surfaces: Always pre-test surface to be treated with ready-to-use Clensan solution before proceeding. Apply Clensan solution by spray applicator and allow 5 to 15 minutes contact time for effective sanitising. Wipe hard surfaces or rinse floors with water then mop or extract with wet pick-up vacuum. When using scrubber driers always check recovery tank for excessive foam and use defoamer if required. - Clensan solutions should always be freshly prepared. - Do not mix Clensan with other chemicals or detergents.
pH Values - pH Concentrate: 7.5 - pH Diluted: 7.5

See full description
Specifications for Clensan 5L 5L - BMP270-5
  • Product Type
    Deodorisation and Sanitisers
  • Size
    5L
  • Material
    pH 7.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome