Carpetclean XL 5 Litre 5 Litre

Order Code: ZT2429724S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Prochem Carpetclean XL is a highly concentrated, phosphate free detergent which is low foaming and contains corrosion inhibitors to protect machinery. It leaves a fresh, floral citrus fragrance after cleaning. Prochem Carpetclean XL is sae aerospace-approved and certified to ams1631a for cleaning aircraft carpets.
How To Use Prochem Carpetclean XL: - Pre-test for colour-fastness before use; pre-treat heavily soiled areas with prochem s710 trafficlean. - For truck mount use, including aircraft respray, dilute at a rate of 1:20 and set flow meter at 2 to 4 gph. - For portable machine use dilute with hot water at a rate of 1:33.
N.B. Always wear suitable gloves and eye protection.

See full description
Specifications for Carpetclean XL 5 Litre 5 Litre
  • Product Type
    Carpet Extraction Liquid
  • Size
    5L
  • Material
    pH 9.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome