C502 Protreat 4 x 5 Litre

C502 Protreat 4 x 5 Litre

Order Code:
MPN:

Product Description

Prochem C502 Protreat is a balanced neutral floor maintainer and spray cleaner, formulated to clean, maintain and enhance the shine of emulsion polished, sealed floors and stone floors. Protreat contains a blend of detergents and polyethylene slip resistant wax and can be used on vinyl, linoleum, thermo-plastic, rubber, sealed wood and cork, terrazzo, marble and other non-porous smooth floorings.
-Neutral pH floor maintainer. - Suitable for vinyl, linoleum, thermoplastic, rubber, sealed wood & cork, terrazzo, marble, & most sealed floors. - Contains detergent and polyethylene wax-based floor maintainer for damp mopping and spray buffing. - Can be buffed to a rich slip resistant shine on sealed floors. - Pink emulsion with floral fragrance.
Directions - For professional and industrial use only. - Always test floor to ensure that it is not harmed by water before proceeding. - Sweep floor to remove loose soil, then dust mop floor to remove fine dust. - Mix 25ml Protreat per litre of warm water depending upon level of soiling (1 to 40). - Apply solution to floor by mop or sparingly by fine mist trigger sprayer. If spray buffing, follow up with rotary machine fitted with spray buffing pad. - When floor has dried, buff to a shine with dry buffing or polishing pad.
pH Values - pH Concentrate: 8.0 - pH Diluted: 8.0

Please Note : Due to geographical locations we are unable to deliver to Highlands

Specifications

Product Type
Floor Maintainers
Size
5L
Material
Step 4
Colour
Pink
Fragrance
Floral

£33.99 Inc VAT (20%)