C255 Prorinse 4 x 5 Litre

Order Code: ZT2429162S

£17.99 Inc VAT (20%)

Currently unavailable

Description

Prochem C255 Prorinse is an acidic rinse agent for neutralising alkaline residues of floor polish stripper, before applying new emulsion polish. The use of Prorinse helps prevent 'powdering' and problems with the adhesion and durability of the new polish which can be caused by alkaline cleaner or stripper residues.
- Acid rinse agent for neutralising alkaline emulsion polish floor stripper. - Prevents reaction and powdering of new polish. - Orange liquid with mild odour.
Directions - For professional and industrial use only. - Remove stripper and soil slurry with wet pick-up vacuum. - Dilute 50ml Prorinse per litre of water (1 to 20). - Apply solution evenly to floor with mop, then allow floor to dry before application of Proshine emulsion polish.
pH Values - pH Concentrate: 2.5 - pH Diluted: 3.5 to 4.0

See full description
Specifications for C255 Prorinse 4 x 5 Litre
  • Product Type
    Floor Strippers
  • Size
    5L
  • Material
    Step 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome