1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Convertors & Reducers
BSP Adaptor Female/Female Reducers - Series 2553

BSP Adaptor Female/Female Reducers - Series 2553


Select
Select
See all variants from
£2.29

Inc VAT (20%)

Up to 16.5% off
See all variants from £2.29

Product Description

BSP Adaptor Female/Female Reducers
Series 2553

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

See full description

Attributes

Material:

Brass

Surface Finish:

Nickel-Plated

Connection Type:

Thread x Thread

Thread Standard:

BSP

Product Type:

Female Adaptor