FSASP Anti Seize Paste 500GM

FSASP Anti Seize Paste 500GM

Order Code: ZT1037076XCopy

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%

Schedule an order and save 5%

Description

Formulated for use on assemblies in difficult areas where fretting corrosion and corrosion induced by wet environments occur. It can also be used to lubricate slow moving slides and pivot pins. Resistant to hot, cold and salt water it can be used across a wide temperature range where the solid lubricate including PTFE gives excellent dry lubrication and forms a barrier between all surfaces. Non-toxic, it complies with FDA regulations and is H1 registered.

See full description
Specifications for FSASP Anti Seize Paste 500GM
  • Features
    Contains PTFE
    Non-Toxic
    Water-Resistant
  • Operating Temperature Range
    -32 to 350°C
  • Container Type
    Tub
  • For Use On
    Food Equipment
    Threads
  • MFR Part No.
    SOL-740-6720B
  • Type
    Lubricant
  • Product Type
    Anti-Seize Lubricant
  • Colour
    White
  • Form
    Paste
  • Size
    500g