1. Automotive/
  2. Automotive Brakes, Steering & Suspension/
  3. Shocks & Struts and Components

Nitrile Coated Gloves, Shock Absorbing, Black/Red


See all variants from
£15.49Inc VAT (20%)
See all variants from £15.49

Description

Highly cut resistant gloves that equip wearers with protection from grease and oil.

Features and Benefits:
•Specific areas are reinforced to provide cushioning shock protection and comfort where you need it (upper thumb, knuckles, base fingers and palm)
•Long lasting coating enhances durability and liquid resistance, allowing gloves to stay clean
•The coating also provides excellent grip, even in greasy and oily conditions

Typical Applications:
•Oil and gas industry
•General industrial use

See full description

Feature Attributes

EN388 Tear:
4
Glove Category:
Intermediate Design - Category 2
Colour:
Red,Black
Material:
HDPE,Textile
EN388 Cut:
X
Coating:
Nitrile
More attributes