1. Safety/
  2. Personal Protection & Clothing/
  3. Personal Protection & Clothing - Various
11-425VP CAT II HyFlex Cut Resistant Gloves, Grey/White

11-425VP CAT II HyFlex Cut Resistant Gloves, Grey/White


Select
See all variants from
£14.99

Inc VAT (20%)


See all variants from £14.99

Description

Delivering the highest level of cut protection (Level 5), the HyFlex® cut-resistant gloves are constructed from seamless INTERCEPT™ technology yarn. Ensuring high levels of user comfort, the cut protection coating doesn't limit user dexterity to keep work standards high.

Features and Benefits
• Water-based coating is made using an environmentally friendly process
• Silicone-free and DMF-free to reduce allergy risks
• Seamless liner reduces skin irritation during prolonged wear
• Red colour-coded patch to indicate cut level 5 for easy identification

Typical Applications
• Manufacturing
• Production line support and maintenance
• Product shipping, transport, and delivery
• Locksmithery

Standards
• EN388:2003 4.5.4.3.
• EN388:2016 4.X.4.3.C.

Warnings
• Does not protect against flames or temperatures

See full description