Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Travel Bag (35L) Navy
By Portwest
Order Code:
ZT1071685S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Thu, 19th Sep
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/travel-bag-35l-navy/p/ZT1071685S
Add to quotation
View all Suitcases & Luggage Bags
Description
Travel Bag (35L) Navy
Tags:
#Bulk Discount
Specifications
Specifications for Travel Bag (35L) Navy
Width
33cm
Height
28cm
MFR Part No.
B903NAR
Weight
0.596kg
Colour
Navy
Length
50cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome