400MMX300MX12MU High Yield Film
0
1
2

400MMX300MX12MU High Yield Film

Order Code: ZT1057165XCopy

£11.99 Inc VAT (20%)
£12.997.5% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

High yield stretch wrap is ideal for wrapping uniform shaped pallet loads where cost is a concern. The lower micron high yield stretch wrap will perform as well as higher micron blown stretch wrap on uniform low to medium weight pallet loads. Used to protect and stabilise pallet loads, prevents split deliveries and damage from weather and dust whilst in transit or storage. Sticks only to itself and not the wrapped items. Roll size 400mm x 300m (high yeld). Thickness: 12 micron. Case quantity: 6 rolls. Price is per roll.

See full description
Specifications for 400MMX300MX12MU High Yield Film
  • Length
    300m
  • Micron
    12µm
  • Colour
    Transparent
  • Type
    Stretch Wrap
  • Width
    400mm
  • MFR Part No.
    HP2N
  • Dimensions
    400x300mmx12mu