Mobile Stand for Polyester Banding

Order Code: ZT1057029X

£249.99 Inc VAT (20%)
£259.993.5% off


Description

For use with polyester strap wound on 406mm cardboard cores with a 150mm width, fitted with heavy duty steel discs a plastic tool tray, and over-run brake for tangle free uncoiling of the strap.

Specifications for Mobile Stand for Polyester Banding
  • MFR Part No.
    PTD406
  • Strapping Size
    150mm
  • Product Type
    Mobile Coil Holder
  • To Suit
    16.0mm
    12.0mm
    15.5mm
  • Strap Material
    Polyester
  • Core Diameter
    406mm
  • Number of Pieces
    1PCE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome