Steel Hand Banding Ribbon - Mill Wound


£169.99 Inc VAT (20%)

See 3 Product Variants
£169.99

Description

Mill Wound: Each layer oscillates across the layer below, uniformly and tightly across the 63.5mm width of the coil. 0.5mm thickness.

Approximate breaking strain:
12mm: 561kg,
16mm: 714kg,
19mm: 846kg.

Approximate reel length:
12mm: 965m,
16mm: 763m,
19mm: 643m.

Features and Benefits
• Larger coil than ribbon wound
• Ultra durable steel

Notes
• Images are for illustration purposes only

Feature Attributes

Thickness:
0.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome