Card Holder For 25 Punch Cards, For 25 Punch Cards, HxWxD 930 X 115 X 40mm, Grey White

Order Code: ZT2708421S

£173.99 Inc VAT (20%)


Description

Card holder for 25 punch cards, for 25 punch cards, HxWxD 930 x 115 x 40 mm, grey white. Supplied = assembled. Width = 115 mm. Depth = 40 mm. Height = 930 mm. Colour = grey white RAL 9002. Product type = accessories for time and attendance recording devices. Card holder made of metal, hot dip galvanised, grey white, painted in RAL 9002, HxWxD 930 x 115 x 40 mm, for 25 time cards. Suitable for time cards with a size (HxW) from 185 x 82 to 92 mm.

See full description
Specifications for Card Holder For 25 Punch Cards, For 25 Punch Cards, HxWxD 930 X 115 X 40mm, Grey White
  • Colour
    Mouse Grey
  • Supplied
    Assembled
  • Depth
    40mm
  • Width
    115mm
  • Height
    930mm