Document Shredder 4005, Container Capacity 165 L, Strips, 6mm

Document Shredder 4005, Container Capacity 165 L, Strips, 6mm

Order Code: ZT2734831SCopy

£5,499.99 Inc VAT (20%)


Description

Document shredder 4005, container capacity 165 l, strips, 6 mm. Supplied = assembled. Protection class in accordance with DIN 66399 = 1 (normal protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-2, T-3, E-2. Max. cutting capacity (A4 80 g/m²) = 47 pcs. Type of cut = strips. Strip width/particle size = 6 mm. Collection capacity = 165 l. Cut material = CDs/DVDs, diskettes, credit cards, paper, staples and paper clips. Working width = 400 mm. Height = 1010 mm. Width = 640 mm. Depth = 590 mm. Colour = cool grey. Voltage = 230 V. Weight = 110 kg. Suitable for the destruction of CDs = yes. Motor power at full cutting capacity = 1600 watt. Noise level = 54 dB (A) Mains voltage = 230 V/50 Hz. Product type = document shredders. High performance office document shredder. With ECC capacity indicator and automatic oiler. SPS safety package (Safety Protection System) : patented, electronically controlled safety guard in the feed opening as an additional safety element. Multi-function switch element EASY_SWITCH uses colour signals and illuminated symbols to guide the user. Automatic reverse with automatic shutdown (prevents paper jams) Automatic shutdown via magnetic switch when shredded paper collector is full. Electronic door lock via magnetic switch. Motor with double fuse protection. ZERO ENERGY standby mode: automatically shuts off completely after 15 minutes in stand-by mode. Infrared barrier for automatic start/stop. ECC - Electronic Capacity Control: patented indicator of available capacity whilst shredding. Automatic oil injection onto the blade shafts during shredding for a consistently high cutting capacity. Paper clip resistant all steel blade shafts made of special hardened steel. Quiet running, powerful AC motor for continuous operation. Robust, sealed motor with a chain drive. High quality, mobile wooden base cupboard. Practical collection container made of impact resistant plastic (can be used with or without disposable plastic sacks)

See full description