Cold Shrink Attachments


£99.99 Inc VAT (20%)

See all variants from £99.99

Description

For a simple and secure method of installing a permanent tether attachments, the Cold-Shrink attachment points from Guardian® are suitable for any compatiible tool, including cutters, prybars, and more. Simply slip the cold-shrink over the selected tool and pull out the inner core to collapse the tubing onto the tool where it will stay fixed in place for secure tethering.

Features and Benefits
• Requires no tools or tape for installation for quick convenience
• Suitable for use on a wide range of hand tools
• Available in multiple sizes to suit a range of tool weights
• Full loop style allows for correct installation everytime
• Will adapt to irregularly shaped tools for flexible working

Typical Applications
• Working at heights
• Construction
• Industry
• Transport
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not suitable for use near active mechanisms and machinery with moving parts and rotatiing equipment
• May contain electrically conducive materials

See full description

Feature Attributes

Series:
Quick-Switch®
Material:
Nylon,Nickel-Plated Steel,EDPM Rubber
Type:
Tool Tether