1. Office Supplies & Packaging/
  2. Packaging/
  3. Packing Tape & Dispensers/
  4. Packaging Tapes
Pack Tape Heavy CLR

Pack Tape Heavy CLR


3 Variants From
£6.29

Inc VAT (20%)

Up to 5% off
See 3 Product Variants
£6.29

Description unavailable

Feature Attributes

Adhesive Type:

Permanent

Product Type:

Adhesive Tape

Width:

50 mm

Colour:

Transparent

Roll Core Size:

Large Core

Type of Tape:

Carton Tape