Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Cross Weave Tape 48mm x 50m
By Packed Up
Order Code:
ZT5577173S
Copy
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.12
5%
10 +
£4.85
10%
1
Add to basket
Get it by
Thu, 24th Apr
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/cross-weave-tape-48mm-x-50m/p/ZT5577173S
Add to quotation
View all Packaging Tapes
Description
Cross Weave Tape 48mm x 50m
Tags:
#BulkDiscount
Specifications
Specifications for Cross Weave Tape 48mm x 50m
Product Type
Cross Weave Tape
Length
50m
Width
48mm