Buff Packaging Tape 48mm x 66m, Pack of 6 - WX27010
0
1

Buff Packaging Tape 48mm x 66m, Pack of 6 - WX27010

Order Code: ZT1552171S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

This buff packaging tape is a versatile and effective adhesive tape for a variety of situations, supplied on long 66 metre rolls. This tape is made of polypropylene plastic that's strong in use, but easy to tear so you can rip off as much tape as necessary. The self-adhesive backing means it can be tightly sealed to cardboard, paper and other materials - ideal for securing packages, sealing boxes and repairing tears in paper.
Adhesive tape for sealing, securing and packaging
Made from clear polypropylene plastic
Translucent brown tape to match parcel paper
Strong self-adhesive backing for paper and card
50mm thick tape supplied on 66m rolls
Pack of 6 rolls
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for Buff Packaging Tape 48mm x 66m, Pack of 6 - WX27010
  • Pack Quantity
    6
  • MFR Part No.
    WX27010
  • Size
    48mm x 66m
  • Length
    66m
  • Width
    48mm
  • Colour
    Buff
  • Tape Thickness
    50mm
  • Product Type
    Packaging Tape
  • Roll Length
    66m
  • Roll Width
    48mm
  • Adhesive Type
    Permanent