Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Packing Tape & Dispensers
/
Packaging Tapes
50mm x 66m Aetc Low Noise Printed Tape
By Kennedy
Order Code:
ZT1041539P
Copy
£3.99
each
Inc VAT (20%)
£574.56 minimum order value
Add to basket
Minimum order quantity: 144.
Get it in
12-15
working days
Available
GBP
574.56
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/50mm-x-66m-aetc-low-noise-printed-tape/p/ZT1041539P
Add to quotation
View all Packaging Tapes
Description unavailable
Specifications
Specifications for 50mm x 66m Aetc Low Noise Printed Tape
Type
Low Noise Printed Tape
Product Type
Printed Tape
Size
50mm x 66m
Length
66m
Width
50mm