309 Low Noise Polypropylene Packaging Tape 48mm x 60m Clear, Pack of 6 7000095478

309 Low Noise Polypropylene Packaging Tape 48mm x 60m Clear, Pack of 6 7000095478

Order Code: ZT2118751SCopy

£26.99 Inc VAT (20%)


Description

Scotch 309 Low Noise Polypropylene Packaging Tape 48mmx60m Clear (Pack 6) 7000095478 ScotchÆ Box Sealing Tape 309 is a low noise general purpose packing tape suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.

General purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to avoid typical unwinding noise, to withstand cold temperature applications and for easy handling and smooth dispensing by hand, by manual dispensers or with the 3Mô-Matic Case Sealers. It adheres instantly and consistently to difficult surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance.

See full description
Specifications for 309 Low Noise Polypropylene Packaging Tape 48mm x 60m Clear, Pack of 6 7000095478
  • Adhesive Type
    Permanent
  • Product Type
    Adhesive Tape
  • Colour
    Transparent
  • Width
    48mm
  • Material
    Polypropylene
  • Length
    66m
  • Roll Core Size
    Large Core
  • Type of Tape
    Carton Tape