Document Sorting Board - 1 X 25 Compartments For A4 - Horizontal Document Orientation

Document Sorting Board - 1 X 25 Compartments For A4 - Horizontal Document Orientation

Order Code: ZT2697028S

£1,199.99 Inc VAT (20%)


Description

Document sorting board, 1 x 25 compartments for A4, horizontal document orientation, aluminium silver. Supplied = assembled. Paper format = A4. Document orientation = horizontal. Colour = aluminium silver. Width = 400 mm. Height = 1045 mm. Depth = 75 mm. Number of compartments = 1x25 pcs. Number of rows = 1 pcs. Compartment height = 172 mm. Shelf width = 340 mm. Shelf depth = 6 mm. Housing material = chipboard, plastic coated. Scope of delivery = complete with wall mounting set and labels for the sides. Cover panel material = anodised aluminium. Keep your paperwork organised and visible - and work more efficiently. For formats A4 and A5, for vertical or horizontal storage. Ideal for invoices, delivery notes, work progress forms, production orders, quotations and much more. Store your documents in practical, robust insert bins - sorted into categories and keywords. Models in wood, aluminium or plastic. Top and bottom trim made of aluminium, silver anodised. Supplied complete with wall mounting set and labels for the sides. If your cards are larger or smaller than A4/vertical, please enquire. We can manufacture document board systems for any sized form and for all requirements on request.

See full description
Specifications for Document Sorting Board - 1 X 25 Compartments For A4 - Horizontal Document Orientation
  • Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Width
    400mm
  • Number of Rows
    1
  • Depth
    75mm
  • Height
    1045mm
  • Paper Format
    A4
  • Shelf Width
    340mm
  • Housing Material
    Chipboard, Plastic Coated
  • Document Orientation
    Horizontal
  • Cover Panel Material
    Anodised Aluminium
  • Compartment Height
    172mm
  • Shelf Depth
    6mm
  • Number of Compartments
    1x25