Mailing Box 455x320x55mm Brown (Pack of 25) - 11492

Mailing Box 455x320x55mm Brown (Pack of 25) - 11492

Order Code: ZT4177539SCopy

£43.99 Inc VAT (20%)


Description

Sturdy board construction helps to shield items from bumps and scratches. Close them up easily and securely with the self-adhesive seal and your recipient can open them up just as quickly with the tear-open strip. These boxes are ideal for posting common retail items.
Parcel box for mailing (455x320mm)
Self-adhesive strip for sealing
Easy tear-open strip for recipient
Large enough for DVD and CD cases
Made from at least 65% recycled content
For items up to 70mm thick
Dimensions: 455x320x55mm
Colour: Brown
Pack of 25

See full description
Specifications for Mailing Box 455x320x55mm Brown (Pack of 25) - 11492
  • Product Type
    Mailing Box
  • Colour
    Brown
  • Thickness
    70mm
  • Pack Quantity
    25