Brother Black on White TZe Labelling Tape 24mm x 8m TZe-S251
0
1
2

Brother Black on White TZe Labelling Tape 24mm x 8m TZe-S251

Order Code: ZT1543047S

£17.99 Inc VAT (20%)


Description

For use with Brother P-Touch labelling machines, this labelling tape helps you easily create self-adhesive labels for a variety of applications. The tape features a patented laminated coating, designed to last in even the most extreme conditions, as well as an extra strong adhesive, which is ideal for use on textured surfaces, such as metal cabinets and textured plastics. This labelling tape measures 24mm x 8m and prints black text on a white background.
Labelling tape for Brother P-Touch label makers
Tape size: 12mm x 8m
Colour: black text on white background
Patented laminated coating designed to last in extreme conditions
Extra strong adhesive designed for use on textured surfaces, such as metal cabinets and textured plastics

See full description
Specifications for Brother Black on White TZe Labelling Tape 24mm x 8m TZe-S251
  • MFR Part No.
    BA69267
  • Weight
    0.076kg
  • Tape Width
    24mm
  • Product Type
    Labelling Tape
  • Roll Width
    24mm
  • Colour
    Black/White