0
1
2
3
4
5

PixMax 72cm Vinyl Cutter SignCut Pro

Order Code: ZT3960283S

£369.99 Inc VAT (20%)


Description

Keep your vinyl cutting neat and gorgeous by using every tool at your disposal, and that definitely means this vinyl cutter plotter from PixMax.

It's beautifully designed and powerful, but extremely easy to use when you're vinyl cutting. With this deal you'll get:


* PixMax 28"/720mm Vinyl Cutter plotter complete with optical eye, Windows drivers and USB cable
* A choice of two cutting programs; SignCut Pro and FlexiStarter
* Built-in optical eye for laser guiding
* Aluminium stand with rollers
* Protective cover included for maintaining its beautiful appearance when not in use
* 3 x Roland blades included
* Biro pen component included with holder to allow sketching
* Design your artwork in SignCut, FlexiStarter, ArtCut, Corel Draw, SignMaster, Auto CAD or Adobe Illustrator.
* PixMax vinyl cutter is only compatible with the following cutting software: SignCut & Flexi11.
* USB and Device drivers included (for Microsoft Windows)
* 12 Month electrical warranty
* Excellent Training Manual compiled by our Technical Team in the UK The PixMax vinyl cutter plotter has a large 28 inch surface which means you can cut material even greater than A1 size. The rollers help guide garment or sign vinyl flawlessly through the cutter head, giving the cutter superior control as you create fancy logos, shapes and letters. The ruler guide is integrated for easier measurements and the vinyl cutting blade can be adjusted to slice through various thicknesses of vinyl. You can even install the included Biro pen component to sketch out your design before cutting. It is an excellent cutter, which can even cut characters measuring as small as 10mm for clothing and material, car decals, van signage, shop signage, and wall art.

In order to operate your vinyl cutter you will need cutting software, choose from:

SignCut Pro

12 month subscription to Sign Cut Pro software with helpful online support and video tutorials showing you how to use the software with your cutter, ideal if this is your first time using a vinyl cutter.

FlexiStarter PixMax Edition

Flexi Starter cutting software is an essential text and graphic design software for any cutter plotting device. Languages Include: English, Portuguese, French, Italian, German, Spanish, Simplified Chinese, Polish, Hebrew, Traditional Chinese, Japanese, Korean, Dutch, Danish, Finnish, Russian.

Specifications:


* Brand: PixMax
* Type: 720mm/28" Vinyl Cutter
* Condition: New
* Voltage: 90-260V
* Product Dimensions: 42.5 x 34.6 x 13.8 inches
* Optical Eye: Yes
* Operating System: Windows only
* Plug: 13A, 3 Pin UK Plug

See full description
Specifications for PixMax 72cm Vinyl Cutter SignCut Pro
  • Product Type
    Vinyl Cutter
  • Type
    720mm/28in Vinyl Cutter
  • Size
    72cm