0
1
2
3
4
5

5 in 1 Heat Press & Epson Printer

Order Code: ZT3961027S

£749.99 Inc VAT (20%)


Description

Turn a range of consumables into your own personalised products with this 5 in 1 heat press. All you need to think about is time, temperature and pressure. The possibilities are endless with this versatile heat press, print t-shirts, face masks, phone covers, caps, mugs and much more!

The printer you'll also get with this sublimation bundle has sublimation cartridges which adapt the standard printer to print sublimation ink designs. This is a super cost efficient method of producing sublimation designs, because professional sublimation printers tend to be very expensive and take up a lot of room.

All the different attachments in the 5 in 1 heat press can easily be changed to allow for a diverse range of production.

This Bundle Includes:


* 5 in 1 heat press
* Epson printer
* Empty sublimation cartridges
* Sublimation heat tape roll
* 10 sheets of sublimation paper 5 in 1 Heat Press Features:


* 5 in 1 heat press with adjustable arm and base plate
* Flat t-shirt press pad attachment (38 x 30cm surface area)
* Sublimation cap pressing attachment
* Sublimation plate press attachment with 8" and 10" pad attachments
* Sublimation mug printing attachment with stand
* Timer with a max. limit of 999 seconds
* Teflon covered heat pad
* Silicone lower pad
* Comfort grip handle
* Large LED display 5 in 1 Heat Press Specifications:


* Weight: 29kg
* Voltage: 220V
* Power: 1.25kW
* Time Range: 0-999 seconds
* Temperature Range: 200-430°F
* Height: 0.5m/50cm/19.7"
* Width: 0.46m/46cm/18.1"
* Depth: 0.54m/54cm/21.3"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome