Guillotine - Cutting Length 350mm
Order Code: ZT2674990S

£379.99 Inc VAT (20%)


Description

Guillotine, cutting length 350 mm, automatic clamping, with EASY-LIFT, cutting capacity 25 sheets, without base frame. Supplied = assembled. Model = 1135. Cutting length = 350 mm. Max. cutting capacity (paper grade 70 g/m²) = 25 pcs. Worktop width = 304 mm. Worktop depth = 385 mm. Design of cutting machine = cutting machine without base. Pressing = automatic/EASY-LIFT. Graduation = side stop with mm and inches. Colour = ruby red RAL 3003, cool grey. Material of blade = Solingen steel. For format = A4. Product type = guillotines. Convenient model. Infinitely adjustable back stop for exact cutting. Precise, safe and fast - and not only for paper. Precisely adjustable stops. Quality - Made in Germany. Automatic clamping for precise, convenient cutting. EASY-LIFT release lever to raise the clamp for easy removal of cut items. Sturdy, all metal cutting table. Transparent blade guard with integrated cut indicator. The specified number of sheets for cutting capacity/stacking height is based on 70 g/m² paper. Plastic parts in ruby red RAL 3003.

See full description
Specifications for Guillotine - Cutting Length 350mm
  • Product Type
    Guillotines
  • For Format
    A4
  • Colour
    Ruby Red
  • Supplied
    Assembled
  • Worktop Depth
    385mm
  • Worktop Width
    304mm
  • Cutting Length
    350mm
  • Blade Material
    Solingen Steel
  • Design of Cutting Machine
    Cutting Machine Without Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome