Grip Seal Bags, Polythene, Heavy Duty, 203 x 305mm (8" x 12"), 75MU, Pack of 1000

Grip Seal Bags, Polythene, Heavy Duty, 203 x 305mm (8" x 12"), 75MU, Pack of 1000

Order Code: ZT1175188PCopy

£82.99each Inc VAT (20%)
£165.98 minimum order value
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.845%

Minimum order quantity: 2.

Description

Tenzapac® 203 x 305mm Grip Seal Bags, 75mu

Clear polythene bags with a useful resealable closure

• Clear 75 micron low density polythene
• No write-on panel
• Bag dimensions 203 x 305mm (8 x 12)
• 1000 bags per pack
• Pack weight 8.6kg

Please note images are for illustration purposes only.

See full description
Specifications for Grip Seal Bags, Polythene, Heavy Duty, 203 x 305mm (8" x 12"), 75MU, Pack of 1000
  • Product Type
    Grip Seal Bags
  • Colour
    Transparent
  • Material
    Polythene
  • Pack Weight
    8.6kg