Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing & Organisation - Various
Medium Point Ball Pen - Black - Box of 50 - 4679409
By LYRECO
Order Code:
ZT3596892S
Copy
£7.99
Inc VAT (20%)
£8.49
5.5% off
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Thu, 22nd May
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/filing-and-organisation-various/medium-point-ball-pen-black-box-of-50-4679409/p/ZT3596892S
Add to quotation
View all Filing & Organisation - Various
Description
Cost effective office ball pen
Smooth writing ball with definitive tip
Line width: 0.7mm
Nib size: 1mm
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Medium Point Ball Pen - Black - Box of 50 - 4679409
Product Type
Writing Stationery
Colour
Black
Line Width
0.7mm