Teksto Expanding File A4 18-Part Assorted - 56750E

Teksto Expanding File A4 18-Part Assorted - 56750E

Order Code: ZT4175931S

£20.99 Inc VAT (20%)


Description

Made from 2.2mm thick cardboard which is coated with vegetable oil, the Teksto range is an alternative to plastic. The recyclable, water resistant cover is an environmentally friendly material which offers natural longevity. With an interior made from recycled 210gsm pressboard, the expanding file features a stylish textile effect cover with a black reinforced gusset and measures 320 x 240mm. 4 assorted colours available. Single expanding file in any random choice of the assorted colours will be supplied.
A4 18-Part expanding file
Black reinforced gusset
Clip button closure with handle
Made from 2.2mm thick cardboard
Interior: Recycled 210gsm pressboard
PEFC Certified and composed by materials from sustainably managed forests from controlled sources
Reinforced layer of vegetable oil to resist stains and moisture
Design: Grained textile effect
Dimensions: 320 x 240mm
Colour: Assorted (single item in random choice of the assorted colours supplied)

See full description
Specifications for Teksto Expanding File A4 18-Part Assorted - 56750E
  • Material
    Cardboard
  • Type
    Expanding File
  • Size
    A4
  • Colour
    Assorted