EL310AN Semi-Desktop 8-Digit Calculator Black

EL310AN Semi-Desktop 8-Digit Calculator Black

Order Code: ZT1551170S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 +£7.3012%


Description

A product which comes with many different benefits to speak of, this fine addition to the current range of items this fine brand has formulated is compact and yet fully functional. Easy to use and yet capable of rendering your mathematical problems a thing of the past, this branded calculator even comes complete with a seriously impressive physical set up and boasts a delightful colour scheme.
Semi-desktop calculator for portable and desktop use
Slanted display for easy viewing on a desk
8-digit LCD display
Four-key memory stores numbers
Percentage and square root functions
Dual powered: solar/battery
Colour: Black

See full description
Specifications for EL310AN Semi-Desktop 8-Digit Calculator Black
  • Weight
    0.0881kg
  • MFR Part No.
    SH79374
  • Product Type
    Semi-Desktop Calculator
  • Colour
    Black
  • Power Source
    Battery/Solar