12 Digit Digitron Display 2 Colour Printing Calculator 327x222x78mm - EL-2607V

12 Digit Digitron Display 2 Colour Printing Calculator 327x222x78mm - EL-2607V

Order Code: ZT4178351S

£99.99 Inc VAT (20%)


Description

The Sharpe EL-2607V is a solid desktop printing calculator with a large 12 digit Digitron display capable of fast, crisp 2 colour printing in black or red. The practical and robust calculator is fully portable being dual powered by 1 x CR2032 battery and mains power, so when you need to work on the go, you can continue with your calculations. With printing speeds of 4.5 lines per second, the EL-2607V is a well equipped 2-colour printing calculator. The compatible cartridge/ribbon is SH-GR51 which can be purchased separately.
Printing Speed: 4.5 lines per second
Printing Colours: Black and Red
Decimal Setting (F-6-3-2-1-0-A)
Rounding Function, 4 key memory, Resume function
Double zero key (00), Correction key
Tax calculation (Tax +/-), Grand total (GT)
Item counter, Mark-Up / Mark-Down (MU)
Average Calculations (Avg), Currency Conversion
Time Calculation, Clock and Calendar
Compatible cartridge/ribbon is SH-GR51 which can be purchased separately

See full description
Specifications for 12 Digit Digitron Display 2 Colour Printing Calculator 327x222x78mm - EL-2607V
  • Product Type
    Printing Calculator
  • Power Source
    Mains/Battery
  • Colour
    White